This item is now discontinued. Please browse similar items

B&K Precision 4075B Single Channel Arbitrary/Function Generator, 30 MHz

Representative image only.
B&K Precision Mfr # 4075B – Item # WZ-20033-25
Versatile high performance with the largest arbitrary memory depth in its class
  • Generate sine waveforms
  • Flash memory can be allocated to one large waveform or up to 49 different waveforms
  • Conveniently add noise to your waveform, directly from the front panel, and precisely adjust the scale of the noise amplitude
  • Fully programmable markers and protected output
  • Includes built-in 10 MHz external reference
  • Integration with WaveXpress™ Waveform Editing software
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Channels1
  • Min Frequency Range (Hz)1E-06
  • Max Frequency Range (MHz)30
  • Wave FormExponential up and down, gaussian, ramp up/down, noise, sine, sin(x)/x, square, triangle
  • Output Amplitude0.01 to 10 Vp-p into 50 Ω
  • Square / Pulse1 µHz to 30 MHz / 1 to 25 MHz
  • SweepLIN, LOG
  • Vertical Resolution14 bits
  • Sample Rate200M samples/sec, point execution rate adjustable from 5 nsec to 100 sec
  • Rise Time<5 ns (10 to 90%) at full amplitude into 50 Ω
  • Pulse Width20 nsec minimum, 10 nsec resolution, 999 sec maximum
  • ModulationAM, FM, FSK
  • ConnectivityUSB, RS-232
  • Fall Time<5 ns (10 to 90%) at full amplitude into 50 Ω
  • Memory1 Mpts x 8 memory banks per channel
  • Display TypeGraphical LCD
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • Height (in)3 1/2
  • Width (in)8 3/8
  • Depth (in)12
  • DescriptionSingle Channel Arbitrary/Function Generator, 30 MHz
  • Warranty3 Years
3 Year Warranty

Key Features

  • Generate sine waveforms
  • Flash memory can be allocated to one large waveform or up to 49 different waveforms
  • Conveniently add noise to your waveform, directly from the front panel, and precisely adjust the scale of the noise amplitude
  • Fully programmable markers and protected output
  • Includes built-in 10 MHz external reference
  • Integration with WaveXpress™ Waveform Editing software
  • 3 year warranty

More About this Item

The 4075B series generators combine the ability to produce nearly any conceivable arbitrary waveform with accuracy and precision, and feature a DDS architecture to provide conventional function generator capabilities. Extensive features such as internal or external AM, FM, and FSK modulation along with versatile sweep capabilities and variable edge pulse generation make these generators suitable for a wide range of applications including electronic design, sensor simulation, and functional test or generation of I/Q modulated signals.
Waveforms can be output in continuous, triggered, gated or burst modes, and units can be remotely controlled using SCPI compliant commands via USB for additional flexibility. Without requiring any other instruments be connected to the computer, the free WaveXpress software allows upload and download of waveforms to and from the AWG, and the testing of actual or created waveforms with the drawing and editing tools.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat