This item is now discontinued. Please browse similar items

B&K Precision 2556 Oscilloscope, 2 Channel, 200 MHz

Representative image only.
B&K Precision Mfr # 2556 – Item # WZ-20047-60
See more signals under test to quickly identify and troubleshoot issues
  • FFT capability includes four math functions — add, subtract, multiply, and divide — for expanded analysis
  • 32 automatic measurements provides quick and easy operation
  • Standard LAN (supports SCPI) and USB device port (USBTMC compliant) for additional flexibility
  • Front- and rear-panel USB host port allows you to save and recalling waveform setups, data, and screenshots on a USB flash drive
  • Downloadable software provides remote PC control ability
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)200
  • Channels2
  • Sample Rate (GS/s)2
  • WaveformAdd, Subtract, Multiply, Divide, FFT
  • Record Length24,000 points per channel
  • Fft AnalysisYes
  • ConnectivityUSB 2.0 (host), USB 2.0 (device), LAN, Pass/Fail output
  • Coupling (Trigger System)AC, DC, HFR, LFR
  • Max Input Voltage (Vertical Deflection)400 V (DC + peak AC)
  • Time Base (Horizontal Deflection)2.5 nsec/div to 50 sec/div
  • Display7\" TFT color LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)6 1/8
  • Width (in)14
  • Depth (in)4 7/8
  • Height (cm)15.56
  • Width (cm)35.56
  • Depth (cm)12.38
  • DescriptionOscilloscope, 2 Channel, 200 MHz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • FFT capability includes four math functions — add, subtract, multiply, and divide — for expanded analysis
  • 32 automatic measurements provides quick and easy operation
  • Standard LAN (supports SCPI) and USB device port (USBTMC compliant) for additional flexibility
  • Front- and rear-panel USB host port allows you to save and recalling waveform setups, data, and screenshots on a USB flash drive
  • Downloadable software provides remote PC control ability
  • 3 year warranty

More About this Item

The 2550 series of digital storage oscilloscopes is ideal for applications in design and debug, service and repair, and education. Units feature multiple channels (2 or 4), wide bandwidth, and rapid sample rate allowing you to efficiently identify signal issues. Advanced tools include digital filters with adjustable limits, delayed sweep and zoom, pass/fail testing, and waveform recorder mode.

Wide 7” (178 mm) color display offers you a large viewing area so you can see more of your signal under test. Setup and operation is quick and easy with the intuitive push-button and dial controls along with the multilanguage user interface that includes context-sensitive help.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat