This item is now discontinued. Please browse similar items

B&K Precision 2540B-GEN 2-Channel Digital Storage Oscilloscope, 60MHz

Representative image only.
B&K Precision Mfr # 2540B-GEN – Item # WZ-20043-65
Digital oscilloscopes with powerful functions at an economical price
  • 60 MHz and 100 MHz bandwidth, 1 GSa/s sample rate
  • Deep waveform memory up to 2.4 Mpts
  • 28 automatic measurements
  • FFT plus three additional math functions
  • Built-in context sensitive help system

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)60
  • Channels2
  • Sample Rate (MS/s)500
  • Input Impedance1 MΩ, 18 pF
  • WaveformSine, Square, Triangle, Up Ramp, Down Ramp, Positive Pulse, Negative Pulse, Positive Double Pulse, Negative Double Pulse, Positive DC, Negative DC, Full Wave, Half Wave, Clipped Sine, Gate Sine, SQRT, Exponential, Log, Semicircle, Tanh, Sinc, Noise, Duty 10%, Duty 90%, Up Step, Down Step, Tri-Pulse, Trapezoidal, Cosine, SCR
  • Record Length16,000 points/channel (1 GS/s); 8,000 points/channel (500 MS/s, dual-channel); 2,400,000 points/channel (500 MS/s, single-channel); 1,200,000 points/channel (250 MS/s)
  • Trigger TypesAuto, Edge, Pulse Width, Video, Norm, Single Sequence
  • ConnectivityUSB 2.0, RS-232, LAN, Pass/Fail output
  • Frequency Range (Function Generator)1 µHz to 20 MHz
  • Built-In Function GeneratorYes
  • Display5.7" color TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)6 1/8
  • Width (in)12 21/32
  • Depth (in)4 7/8
  • Height (cm)15.56
  • Width (cm)32.16
  • Depth (cm)12.38
  • Description2-Channel Digital Storage Oscilloscope, 60MHz

Includes

two 150 MHz (10:1) passive probes, USB interface cable, and calibration document supplied by the manufacturer. Models 20043-65 (2540B-GEN) and 20043-66 (2542B-GEN) also include one BNC-to-BNC cable.

Key Features

  • 60 MHz and 100 MHz bandwidth, 1 GSa/s sample rate
  • Deep waveform memory up to 2.4 Mpts
  • 28 automatic measurements
  • FFT plus three additional math functions
  • Built-in context sensitive help system
  • For educators - ability to disable the Auto set button
  • PC software that lets you remotely control the oscilloscope and capture, save, and analyze waveform data
  • Front panel USB port for convenient storing and recalling of waveform data, setups, and screenshots on a USB flash drive
  • LAN interface enables users to capture screenshots from any standard web browser
  • Seamlessly load waveforms from the oscilloscope to WaveXpress waveform editing software and send them to arbitrary waveform generators

More About this Item

These dual-channel 60 MHz and 100 MHz digital storage oscilloscopes.. deliver performance and value, all in one portable solution. Maximize productivity using extensive features such as digital filtering, waveform recorder, pass/fail limit testing, and automatic measurements. These oscilloscopes offer powerful tools in a small economical package with deep waveform memory up to 2.4 Mpts plus LAN and USB PC interface. These units are ideal for applications in design and debugging, service and repair, and education.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat