This item is now discontinued. Please browse similar items

B&K Precision 1739 DC Power Supply, 30V, 1A

Representative image only.
B&K Precision Mfr # 1739 – Item # WZ-20045-75
Precision power in a compact design
  • Low 1 mA settable current limit with 0.1 mA resolution
  • Output on/off button
  • Exceptionally low current ripple and noise (<0.4 mArms)
  • Excellent regulation
  • Constant voltage (CV) and constant current (CC) operation
  • Two large, easy-to-read LED displays provide good visibility in bright or low light conditions
  • CV and CC mode indicator
  • Automatic recall of saved voltage and current settings upon power-up
  • RS-232 interface
  • Isolated output
  • Overload and reverse polarity protection
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC
  • Output Current0 to 0.9999 A
  • Ripple and Noise< 1 mVrms
  • DisplayLED
  • Width (in)5.5
  • Depth (in)12.5
  • Height (in)6.2
  • Power Rating (watts)30
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionDC Power Supply, 30V, 1A
  • Warranty3 Years
3 Year Warranty

Key Features

  • Low 1 mA settable current limit with 0.1 mA resolution
  • Output on/off button
  • Exceptionally low current ripple and noise (<0.4 mArms)
  • Excellent regulation
  • Constant voltage (CV) and constant current (CC) operation
  • Two large, easy-to-read LED displays provide good visibility in bright or low light conditions
  • CV and CC mode indicator
  • Automatic recall of saved voltage and current settings upon power-up
  • RS-232 interface
  • Isolated output
  • Overload and reverse polarity protection
  • 3 year warranty

More About this Item

This low current precision power supply is designed for small current applications that require a clean and precise source. Using a MOSFET circuit design, and high quality components with very low temperature coefficients, the power supply is extremely stable and capable of outputting current as low as 1 mA with a 100 µA settable resolution.

The dual four-digit LED displays continuously monitor the output voltage and current. The power supply can be operated locally from the front panel or remotely through the RS-232 interface. The mechanical configuration conserves bench space and allows for easy portability. This power supply was designed for electrical and electronics applications requiring precise levels of low current, including 4-20 mA current loop testing, calibration, or basic IC testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat