B&K Precision 1737 Dual Range DC Power Supply, 30V/3A, 60V/2A

Representative image only.
B&K Precision Mfr # 1737 – Item # WZ-20045-76
Precision power at an economical price
  • Dual range to accommodate applications requiring either a higher voltage or a higher current
  • Low ripple and noise and excellent regulation
  • Constant voltage (CV) and constant current (CC) mode operation with LED indication
  • Two bright 4-digit LED displays for CV and CC modes
  • Automatic recall of last settings on power up
  • RS-232 interface enables remote control via PC
  • Isolated output
  • Overload protection
  • Reverse polarity protection
  • 2 year warranty

£643.19GBP / Each
£771.83GBP (incl VAT)

£113.22 - £171.75GBP / Each
£135.86 - £206.10GBP (incl VAT)

for an additional
£113.22GBP / Each
£135.86GBP (incl VAT)
for an additional
£171.75GBP / Each
£206.10GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC, 0 to 60 VDC
  • Output Current0 to 3 A, 0 to 2 A
  • Ripple and Noise< 1 mVrms
  • DisplayLED
  • Width (in)5.5
  • Depth (in)12.5
  • Height (in)6.2
  • Power Rating (watts)120
  • Power (VAC)120 / 220
  • Power (Hz)50/60
  • DescriptionDual Range DC Power Supply, 30V/3A, 60V/2A
  • Warranty2 Years
Two year warranty

Key Features

  • Dual range to accommodate applications requiring either a higher voltage or a higher current
  • Low ripple and noise and excellent regulation
  • Constant voltage (CV) and constant current (CC) mode operation with LED indication
  • Two bright 4-digit LED displays for CV and CC modes
  • Automatic recall of last settings on power up
  • RS-232 interface enables remote control via PC
  • Isolated output
  • Overload protection
  • Reverse polarity protection
  • 2 year warranty

More About this Item

These power supplies are general purpose dual range DC power sources. Instruments can output higher voltage at a lower current range or more current at a lower voltage range. The dual 4-digit LED displays continuously monitor the output voltage and current. The power supplies can be operated locally from the front panel or remotely through the RS-232 interface. Units provide excellent regulation and low ripple characteristics. The mechanical configuration conserves bench space and allows for easy portability. These power supplies are well-suited for a wide variety of electrical and electronics applications in service shops, engineering labs, production, and laboratories and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat