This item is now discontinued. We recommend the following as suggested replacements: WZ-26868-18

B&K Precision 1730A Single Output Power Supply, Analog Display, 0 to 30 VDC

Representative image only.
B&K Precision Mfr # 1730A – Item # WZ-26868-16
Overload protection against short circuit, reverse polarity and over voltage
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC
  • Output Current0 to 3 A
  • Ripple and Noise< 1 mVrms; < 3 mArms
  • Line Regulation - Current< 0.2% + 3 mA
  • Line Regulation - Voltage< 0.01% + 3 mV
  • Load Regulation - Current< 0.2% + 3 mA
  • Load Regulation - Voltage< 0.01% + 3 mV
  • DisplayAnalog
  • Width (in)5.5
  • Depth (in)12.5
  • Height (in)6.5
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionSingle Output Power Supply, Analog Display, 0 to 30 VDC
  • Warranty2 Years
Two year warranty

Key Features

  • 2 year warranty

More About this Item

These durable power supplies continuously monitor voltage and current output on two analog or digital displays. Operate constant voltage or current output to suit your application. Power supplies operate in parallel and series, feature coarse and fine voltage controls, and full overload protection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat