Azlon 522085-0600 polypropylene "square ratio" beaker, 600 mL

Representative image only.
Azlon Mfr # 522085-0600 – Item # WZ-66201-08
Contain spills with ease
  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
  • Beaker features a 600 mL capacity with 50 mL graduations

PRODUCT OPTIONS

£58.23GBP / Pkg of 5
£69.88GBP (incl VAT)
Cole-Parmer Essentials Griffin-Style PP Beakers, 600 mL; 4/CS
£49.30GBP / Case of 4
£59.16GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)600
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (° F)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)4 1/4
  • Outside Diameter (OD) (cm)10.8
  • Overall Height (in)4 1/4
  • Overall Height (cm)10.8
  • Descriptionpolypropylene \"square ratio\" beaker, 600 mL

Key Features

  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
  • Beaker features a 600 mL capacity with 50 mL graduations

More About this Item

Polypropylene (PP) "square ratio" beakers feature a vertical lip that serves two purposes. First, the lip contains spills that may occur with rounded lips. Second, this vertical lip allows the beakers to be stacked together in sets for easy storage. Maximum temperature for PP is 135°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat