This item is now discontinued. Please browse similar items

Azlon 506475-0001 Solvent Venting Wash Bottle with Write-On Area, 250 mL

Representative image only.
Azlon Mfr # 506475-0001 – Item # WZ-62303-80
Eliminate dripping and sputtering
  • Fill bottles easily with wide-mouth design
  • 1 year warranty
Often bought with…
Cole-Parmer® Essentials Glass Erlenmeyer Flasks, Graduated, Heavy Rim
£13.20 - £49.47GBP / Pkg of 8
£15.84 - £59.36GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialLow Density Polyethyene (LDPE)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • Label TypeCustomizable
  • AutoclavableNo
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)6 1/2
  • Overall Height (cm)16.5
  • DescriptionSolvent Venting Wash Bottle with Write-On Area, 250 mL
  • Warranty1 year
1 Year Warranty

Key Features

  • Fill bottles easily with wide-mouth design
  • 1 year warranty

More About this Item

Choose from pre-labeled or customizable bottles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat