Cole-Parmer Essentials Stainless Steel Tweezers, Tapered Tip, 108mm; 12/PK

Representative image only.
Cole-Parmer Essentials Item # WZ-07288-06
Get a more firm grip
  • Corrosion resistant
  • Excellent tip hardness
  • Limited Lifetime Warranty

PRODUCT OPTIONS

£61.44GBP / Pkg of 12
£73.73GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 1/4
  • Overall Length (cm)10.78
  • MaterialStainless Steel
  • SterileNo
  • StyleTapered Tips
  • DescriptionStainless Steel Tweezers, Tapered Tip, 108mm; 12/PK
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Limited Lifetime Warranty

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat