This item is now discontinued. Please browse similar items

Autoclaveable Red Fiberglass Tray, 15 x 20 x 3/4"

Representative image only.
Item # WZ-06714-16
Differentiate your samples with these red trays

SPECS & DESCRIPTION

Specifications & Description

  • ColorRed
  • MaterialFiberglass
  • Overall Length (in)15
  • Overall Length (cm)38.1
  • Overall Width (in)20
  • Overall Width (cm)50.8
  • Overall Height (in)3/4
  • Overall Height (cm)1.9
  • DescriptionAutoclaveable Red Fiberglass Tray, 15 x 20 x 3/4\"

More About this Item

Rugged fiberglass trays withstand temperature from 0 to 180°F (-17 to 83°C) under normal use. Autoclavable to 500° F (260°C) for short intervals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat