This item is now discontinued. View the direct replacement: WZ-68355-18 or browse similar items

Ashcroft Utility Gauge, 0 to 15 psi, 2" Dial, Bottom Connection

Representative image only.
Ashcroft Mfr # 20-W-1005-H-01L-15# – Item # WZ-68003-01
Ideal to measure water, hydraulic oil, or gas pressure
  • True zero indication identifies damaged gauges—increases safety and ensures accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3-2-3% full-scale (ANSI/ASME Grade B)
  • Dial Size (in)2
  • Dial Size (mm)51
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (° C)66
  • Wetted MaterialsBrass, phosphor bronze
  • CaseSteel
  • Lens MaterialPolycarbonate
  • Process Connection1/8\" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 15 psi Utility Gauge, 2\" Dial, Bottom Connection
  • Warranty1 year
1 Year Warranty

Key Features

  • True zero indication identifies damaged gauges—increases safety and ensures accuracy
  • 1 year warranty

More About this Item

Gauges include brass socket, soft-soldered phosphor bronze Bourdon tube, painted steel case, and polycarbonate lens.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat