This item is now discontinued. Please browse similar items

Ashcroft Pressure Transmitter/Switch 0 to 3000 psi; 1/4" NPT(M) bottom connection

Representative image only.
Ashcroft Mfr # GC357M02L41EW3000#G – Item # WZ-68090-10
Highly visible green and red LED alerts you to switch status
  • All stainless steel wetted materials
  • Unique, compact design
  • 4 TO 20 mA output
  • 4-digit LCD
  • Bottom- or back-mount units available
  • Highly reliable thin-film pressure sensing technology
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.0% full-scale (includes linearity, hysteresis and repeatability)
  • Min Pressure (PSI)0
  • Max Pressure (PSI)3000
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Wetted Materials17-4PH SS, 316 SS
  • Process Connection1/4\" NPT(M), lower
  • Unit Of Measurementpsi
  • Display4-digit LED, 5/16\" H (8 mm)
  • Battery Type16 to 36 VDC
  • Electrical Connections4-pin M12 plug
  • Switch output80 mA at 30 VDC (NPN); 80 mA at 5 VDC (PNP)
  • Output4 to 20 mA, Switch
  • HousingAluminum
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transmitter/Switch 0 to 3000 psi; 1/4\" NPT(M) bottom connection
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • All stainless steel wetted materials
  • Unique, compact design
  • 4 TO 20 mA output
  • 4-digit LCD
  • Bottom- or back-mount units available
  • Highly reliable thin-film pressure sensing technology
  • 1 year warranty

More About this Item

These Ashcroft Series GC35 digital pressure sensors combine a digital gauge, switch, and transducer in one package. Simple push-button menu allows you to configure switch settings and analog scaling. Unique high-visibility LED display surrounds the sensor to alert you to switch status. A green LED signals pressure is within pressure range, while a red LED alerts you to pressure out-of-switch range. Configure the analog output scaling to any range within full-scale of sensor range, and the switch setting can be adjusted to any actuation and deadband setting within full-scale sensor range via keypad. You can also use the keypad to reconfigure switch contacts to either NPN or PNP, display scaling, set to capture min/max value, and adjust display update rate.



Applications
Hydraulic presses, stamping equipment, lifts
Tire press vulcanization pressure monitoring
Water, refrigerant, or ammonia based cooling systems
Pressure monitoring on lubrication systems

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat