Ashcroft Pressure Transducer, M12 (4-Pin), 0 to 10,000 psi

Representative image only.

Ashcroft Pressure Transducer, M12 (4-Pin), 0 to 10,000 psi

Ashcroft | Mfr: T2-7-M02-42-E2-10000#-G| Item: 6843959

Meet demanding requirements in general industrial applications

£386.61GBP / Each
£463.93GBP (incl VAT)

for an additional
£150.45GBP / Each
£180.54GBP (incl VAT)
for an additional
£229.84GBP / Each
£275.81GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£386.61GBP / Each
£463.93GBP (incl VAT)

Buy It Together

Current Item

Ashcroft Pressure Transducer, M12 (4-Pin), 0 to 10,000 psi
Ashcroft Pressure Transducer, M12 (4-Pin), 0 to 10,000 psi
6843959

£386.61GBP / Each
£463.93GBP (incl VAT)
+
InnoCal NIST-Traceable Calibration; Pressure/Vacuum Gauge, Accuracy ≤1%
1704010

£150.45GBP / Each
£180.54GBP (incl VAT)
=
Total Price 537.06 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 0.25% accuracy class
  • Ranges 30 psi through 20,000 psi
  • Broad temperature capability
  • All-welded pressure construction
  • Proven polysilicon thin film sensor
  • Precision ASIC based electronics
  • High EMI/RFI immunity rating
  • Highly configurable
  • Voltage and current outputs
  • Choice of electrical connections
  • 1 year warranty

More About this Item

The Ashcroft® T2 general purpose industrial pressure transducer is specifically engineered to stand up to high shock, vibration and pressure cycling. The T2 provides excellent temperature performance, while the thin film sensor enables long-term stability and durability. An ideal choice for remote pressure measurement.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)10000
  • Min Temperature (° F)-40
  • Max Temperature (° F)257
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)125
  • Wetted Materials304 SS, polysilicon
  • Process Connection1/4" NPT(M)
  • Electrical ConnectionsDIN 43 650-A
  • Output4 to 20 mA
  • Enclosure RatingIP65
  • HousingGlass-renforced nylon
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Transducer, M12 (4-Pin), 0 to 10,000 psi
  • Warranty1 year
  • Power9 to 36 VDC
Reviews
Q&A