This item is now discontinued. Please browse similar items

Ashcroft Duragauge 4.5", 0 to 30 psi

Representative image only.
Ashcroft Mfr # 45-1379SSH-04L-30# – Item # WZ-68087-06
Duragauge® allows precise pressure masurement in rough industrial environments
  • Duratube™ with as-welded-tube construction controls stress for longer life
  • Process connection constructed with “round cap tip” lowers stresses for longer life
  • Exclusive PTFE coated 400 series stainless steel rotary movement prolongs life of gauge
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (° C)66
  • Wetted Materials316L SS
  • CaseEpoxy-coated aluminum
  • Lens MaterialGlass
  • Process Connection1/2\" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Enclosure RatingIP54
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDuragauge 4.5\", 0 to 30 psi
  • Warranty1 year
1 Year WarrantyIP54 Rated

Key Features

  • Duratube™ with as-welded-tube construction controls stress for longer life
  • Process connection constructed with “round cap tip” lowers stresses for longer life
  • Exclusive PTFE coated 400 series stainless steel rotary movement prolongs life of gauge
  • 1 year warranty

More About this Item

Type 1379 Duragauge pressure gauge is a rugged, solid-front aluminum case gauge. All cases are coated with black epoxy which withstands most environmental conditions. Gauges have 316L stainless steel wetted materials. Brass units are also available, as well as back-mount units. Contact an Applications Specialist for more details.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat