This item is now discontinued. View the direct replacement: WZ-99285-71.

Aries Filterworks RC-10-1052-BB Radial Flow Granular Activated Carbon Filter, 4.5" x 10"

Representative image only.
Aries Filterworks Mfr # RC-10-1052-BB – Item # WZ-99284-47
  • Radial flow generates lower pressure drop under high flow conditions
  • Ensure optimal flow distribution with scalloped end caps
  • Designed for use with 10" standard length housing
  • Achieve a capacity of 60,000 gallons at 2 ppm or 120,000 gallons at 1 ppm

SPECS & DESCRIPTION

Specifications & Description

  • MediaGranular Activated Carbon
  • Capacity (Gal)120000
  • Pore size (µm)25
  • Compatible with10\" Standard Housing
  • Max Inlet Pressure (PSI)100
  • Max Temperature (° F)100
  • Max Temperature (° C)37.8
  • Max Flow Rate (GPH)300
  • Diameter (in)4.5
  • Length (in)10
  • DescriptionRadial Flow Granular Activated Carbon Filter, 4.5\" x 10\"

Key Features

  • Radial flow generates lower pressure drop under high flow conditions
  • Ensure optimal flow distribution with scalloped end caps
  • Designed for use with 10" standard length housing
  • Achieve a capacity of 60,000 gallons at 2 ppm or 120,000 gallons at 1 ppm

More About this Item

Radial flow filters are designed for water to flow from outside into the cartridge core. This allows for high flow with low pressure drop, ideal for point-of-entry (POE), and industrial high flow applications. Granular Activated Carbon (GAC) effectively reduces chlorine, sediment, and Volatile Organic Compounds (VOCs) making your drinking water safer and improving overall taste. This media has been acid washed to reduce carbon fines, prevent pH spiking, and improves rinse up time.
This carbon cartridge features a 90 micron polypropylene outer shell and a 25 micron inner spiral wound core.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat