ResinTech AF-10-3003 General Softening Filter Cartridge (10" Slimline)

Representative image only.
ResinTech Mfr # AF-10-3003 – Item # WZ-99285-59
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Designed with gel type sulfonated polystryene cation resin for water softening where free chlorine is not present
  • Maximum capacity of 1,414 grains
  • Designed for use with 10" standard length housing
  • 1 year warranty

PRODUCT OPTIONS

£29.60GBP / Each
£35.52GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MediaGranular Activated Carbon
  • Capacity (grains)1414
  • Pore size (µm)25
  • Compatible with10\" Standard Housing
  • FunctionWater Softening
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)30
  • Diameter (in)2.5
  • Length (in)10
  • DescriptionSoftening Filter Cartridge, 2.5\" x 10\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Designed with gel type sulfonated polystryene cation resin for water softening where free chlorine is not present
  • Maximum capacity of 1,414 grains
  • Designed for use with 10" standard length housing
  • 1 year warranty

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This water softening cartridge is 2.5" in diameter by 10" long and features a 0.5 GPM maximum flow rate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat