This item is now discontinued. View the direct replacement: WZ-99285-59.

Aries Filterworks AF-10-3003 Softening Filter Cartridge, 2.5" x 10"

Representative image only.
Aries Filterworks Mfr # AF-10-3003 – Item # WZ-99284-35
  • Designed with gel type sulfonated polystryene cation resin for water softening where free chlorine is not present
  • Maximum capacity of 1,414 grains
  • Designed for use with 10" standard length housing

SPECS & DESCRIPTION

Specifications & Description

  • MediaGranular Activated Carbon
  • Capacity (grains)1414
  • Pore size (µm)25
  • Compatible with10\" Standard Housing
  • FunctionWater Softening
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)30
  • Diameter (in)2.5
  • Length (in)10
  • DescriptionSoftening Filter Cartridge, 2.5\" x 10\"

Key Features

  • Designed with gel type sulfonated polystryene cation resin for water softening where free chlorine is not present
  • Maximum capacity of 1,414 grains
  • Designed for use with 10" standard length housing

More About this Item

This water softening cartridge is 2.5" in diameter by 10" long and features a 0.5 GPM maximum flow rate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat