This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Vertical/Chest Rack for Large 3.75" High Boxes, 6 box capacity

Representative image only.
Argos Technologies Item # WZ-04404-75
Store large (3-3/4" x 5-13/16" x 5-13/16") boxes
  • Included locking rod keeps sample storage boxes secure within the rack
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)24
  • Depth (in)6
  • Height (in)6 1/4
  • Depth (cm)15.3
  • Height (cm)15.8
  • Width (cm)61
  • Capacity6 boxes

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat