This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Vertical/Chest Rack for 50-Cell Hinged Top Plastic Boxes, 13 box capacity

Representative image only.
Argos Technologies Item # WZ-04405-42
Conveniently store multiple 50-cell hinged top plastic boxes (2-1/4" x 3-3/8" x 5-9/16")
  • Included locking rod securely holds boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Corrosion-resistant stainless steel construction

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)27 15/16
  • Width (in)3 3/8
  • Depth (in)5 15/16
  • Depth (cm)15
  • Width (cm)9.2
  • Height (cm)70.9
  • Capacity12 boxes

Key Features

  • Included locking rod securely holds boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Corrosion-resistant stainless steel construction

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat