This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Vertical/Chest Freezer Rack for Microtube Boxes with 1 1/8" Max Height, 17 box capacity

Representative image only.
Argos Technologies Item # WZ-04406-14
Easily place and retrieve racks using sturdy dual handles
  • Included locking rod securely holds boxes in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 1/2
  • Height (in)20 9/16
  • Depth (in)3 5/8
  • Width (cm)14
  • Height (cm)52.3
  • Depth (cm)9.2
  • Capacity17 boxes

Key Features

  • Included locking rod securely holds boxes in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat