This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Upright Freezer Rack for Microtube Boxes with 1 1/8" Max Height, 5 x 4 Array

Representative image only.
Argos Technologies Item # WZ-04405-48
Locking rods hold boxes securely in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)4 15/16
  • Width (in)5 7/16
  • Length (in)17 3/4
  • Length (cm)45.1
  • Height (cm)12.5
  • Width (cm)13.8
  • Capacity5 x 4 Array

Key Features

  • Sturdy corrosion-resistant stainless steel construction for long-term use

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat