This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Upright Freezer Drawer Rack for 4 to 7 mL Blood Sample Tubes; 1 Drawer, holds 115 tubes

Representative image only.
Argos Technologies Item # WZ-04401-80
Specially designed for storing blood sample tubes
  • Drawers slide out independently for quick access and storage of sample tubes
  • Sturdy corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)4 1/2
  • Length (in)22
  • Width (in)5 1/2
  • Length (cm)55.9
  • Width (cm)14
  • Height (cm)11.4
  • Capacity1 Drawer, holds (115) 4 to 7 mL tubes

Key Features

  • Drawers slide out independently for quick access and storage of sample tubes
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat