Cole-Parmer Essentials Upright Freezer Bin Rack with Lid, Large, 26.54" x 12.8" x 10.98" (L x H x W)

Representative image only.
Cole-Parmer Essentials Item # WZ-04397-91
Drawers slide out independently for quick access to miscellaneous lab items
  • Open format works well with -20°C freezers or larger walk-in freezers

PRODUCT OPTIONS

£198.47GBP / Each
£238.16GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)12 13/16
  • Length (in)26 35/64
  • Width (in)11
  • Height (cm)32.5
  • Length (cm)67.4
  • Width (cm)27.9
  • DescriptionUpright Freezer Bin Rack with Lid, Large, 26.54\" x 12.8\" x 10.98\" (L x H x W)

Key Features

  • Open format works well with -20°C freezers or larger walk-in freezers

More About this Item

Available in a wide variety of sizes, the PolarSafe® stainless steel bin storage racks are designed to store miscellaneous items such as bottles, tubes, vials, bags or boxes that will not fit in a standard storage rack. The racks feature wire mesh sides for easy viewing of contents and dual handles for carrying. They are available in fixed or drawer rack styles which are fully framed.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat