This item is now discontinued. Please browse similar items

Applikon ZC3BEZ1C01 Cell Culture System; 1-Liter

Representative image only.
Applikon Mfr # ZC3BEZ1C01 – Item # WZ-29206-40
Economical, complete and ready to assemble
  • Control pH, temperature DO, foam/level and agitation 29206-44 through a simple ez-Control touchscreen panel
  • Affordable and complete - systems include everything you need for a wide range of applications
  • Easy - packaged for fast, trouble-free assembly, setup requires no special skills or tools
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Total Volume (L)1.5
  • Total Volume (mL)1500
  • Working Volume (L)0.9
  • Working Volume (mL)350
  • Min Working Volume (L)0.35
  • Number of Additional Head Plate Ports6
  • Liseal StirrerLipseal Stirrer
  • Impeller TypeBladed Marine (included)
  • Air Overlay PipeIncluded
  • Air Outlet CondenserStainless Steel (included)
  • Septum HolderIncluded
  • Sample PipeIncluded
  • Baffles3
  • Power (VAC)110
  • Power (Hz)60
  • Vessel Capacity (L)1
  • DescriptionCell Culture System; 1-Liter
  • Warranty1 year
1 Year Warranty

Key Features

  • Control pH, temperature DO, foam/level and agitation 29206-44 through a simple ez-Control touchscreen panel
  • Affordable and complete - systems include everything you need for a wide range of applications
  • Easy - packaged for fast, trouble-free assembly, setup requires no special skills or tools
  • 1 year warranty

More About this Item

BioBundle fermentation systems are the fastest, easiest and most economical way to get your fermentation projects up and running. Complete and ready to assemble. Every BioBundle system is made of the finest materials available and built to GMP standards. All material in contact with the bioreactor vessel is constructed of either 316L stainless steel, EPDM, silicone rubber, PTFE or borosilicate glass.

BioBundle bioreactors are available in 1-liter, 3-liters, 7 liters and 15 liters for mammalian cell culture or microbial processes, including bacteria, yeast, insect, fungi and plant cells. The P100 motor includes a 6:1 gear reduction to provide higher torque capability. All units are 110 VAC; for 220 VAC models, call our Application Specialists for availability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat