This item is now discontinued. Please browse similar items

Akrobins 30-265 YELLOW PP Storage Bin, 8-1/4" x 9" x 18"; 6/Pk

Representative image only.
Akrobins Mfr # 30-265 YELLOW – Item # WZ-06811-52
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)8.25
  • Width (in)18
  • Height (in)9
  • Length (cm)20.96
  • Width (cm)45.72
  • Height (cm)22.86
  • DescriptionPPStorageBin,8-1/4\"x9\"x18\";6/Pk
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Design your own storage or inventory system with these versatile storage bins and racks. Stack bins on your existing shelves, or attach them to the optional racks sold separately below.

Bins are waterproof, chemically resistant, and virtually unbreakable. All models feature heavy reinforcing ribs, wide-lipped stacking ledges, and antislide stops.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat