Cole-Parmer 400171 Air Cadet Chemical Duty Diaphragm Pump, 0.6 CFM; 230 VAC

Representative image only.
Cole-Parmer Item # WZ-07530-56
Exceptional performance for the price!
  • General purpose pumps are great for filtration or vacuum drying
  • At 45 dB(A) it's quieter than a conversation
  • Long service intervals reduce maintenance costs
  • 1 year warranty

PRODUCT OPTIONS

£2,270.00GBP / Each
£2,724.00GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Gas BallastYes
  • Wetted PartsPTFE, Kalrez®, ETFE
  • Free-Air Capacity (CFM)0.6
  • Free-Air Capacity (LPM)17
  • Free-Air Capacity (LPH)1020
  • Max Flow Rate (CFM)0.6
  • Max Flow Rate (Liters/min)17
  • Max Vacuum (in Hg)29.8
  • Max Vacuum (mbar)4
  • Max Vacuum (mm Hg)3
  • Max Vacuum (torr)3
  • Port Size5/16\" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)5.6875
  • Width (in)9.28
  • Length (in)7.625
  • Height (cm)14.45
  • Width (cm)23.5
  • Length (cm)19.37
  • Height (mm)144.5
  • Width (mm)235
  • Length (mm)193.7
  • Motor hp1/12
  • Description0.6 CFM, Chemical duty, 230 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • General purpose pumps are great for filtration or vacuum drying
  • At 45 dB(A) it's quieter than a conversation
  • Long service intervals reduce maintenance costs
  • 1 year warranty

More About this Item

Designed for general laboratory applications, these pumps will give you thousands of hours of worry-free operation. Max vacuum of 29.8 in Hg. Pumps with gas ballast will allow purging of any contaminants that may condense in the pump head.

A standard Air Cadet PRO will work for all your basic vacuum needs including filtration and degassing. For demanding applications requiring solvents or corrosive chemicals use the chemical duty Air Cadet PRO

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat