This item is now discontinued. Please browse similar items

AEMC L481 850 VDC Single Channel Datalogger

Representative image only.
AEMC Mfr # 2126.25 – Item # WZ-26060-18
Analyze current rates with real-time display
  • Two integral MiniFlex™ flexible current probes measure from 0.5A to 1000A TRMS with 0.1A resolution
  • Dual range 100/1000A user selectable
  • 64 samples per cycle
  • Programmable storage rates from 8 every second to 1 everyday
  • 3 user selectable storage modes
  • Stores up to 240,000 measurements in nonvolatile memory
  • Lightweight, compact, fits anywhere
  • 5 LED indicators quickly and clearly display logger status
  • Safety rating: EN61010-1; 600V CAT III; 300V CAT IV; Pollution Degree 2
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Input TypeVoltage
  • Max Voltage (VDC)850
  • Min Voltage (VDC)-850
  • Battery Life100 hours to >45 days (dependent on sample rate and recording length)
  • Battery Type2 x AA batteries
  • Length (in)4 61/64
  • Height (in)2 3/4
  • Width (in)1 9/32
  • Length (cm)13.3
  • Height (cm)7
  • Width (cm)3.2
  • Description850 VDC Single Channel Datalogger
  • Warranty1 year
1 Year Warranty

Key Features

  • Two integral MiniFlex™ flexible current probes measure from 0.5A to 1000A TRMS with 0.1A resolution
  • Dual range 100/1000A user selectable
  • 64 samples per cycle
  • Programmable storage rates from 8 every second to 1 everyday
  • 3 user selectable storage modes
  • Stores up to 240,000 measurements in nonvolatile memory
  • Lightweight, compact, fits anywhere
  • 5 LED indicators quickly and clearly display logger status
  • Safety rating: EN61010-1; 600V CAT III; 300V CAT IV; Pollution Degree 2
  • 1 year warranty

More About this Item

Lightweight, compact, and capable of being installed practically anywhere, this 2-channel current data logger incorporates features and functions normally found in advanced data loggers costing three times more. Two integral MiniFlex™ flexible current probes measure from 0.5A to 1000A TRMS with 0.1A resolution while a series of 5 LED indicators display logger status and memory usage. The model conveniently includes DataView® software free-of-charge, which not only stores data, but also is capable of creating waveform display in real-time; in addition to being a useful tool in data analysis and report generation. Internal memory stores over 240,000 measurements in nonvolatile memory.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat