This item is now discontinued. Please browse similar items

AEMC CA846 Thermohygrometer with N Thermocouple Probe Sensor

Representative image only.
AEMC Mfr # 2121.24 – Item # WZ-37851-00
Lightweight, ergonomic design allows for easy, one-hand operation
  • Activate backlight when measuring in low-lit areas
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2.5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.0°F; ±2.0°F below -4°F (±0.5°C; ±1.0°C below 0°C)
  • Temperature Resolution0.1°
  • Response Time10 seconds
  • Display Type3.5-digit LCD
  • Battery9V battery (1)
  • Height (in)7
  • Width (in)2 3/8
  • Depth (in)1 1/2
  • DescriptionThermohygrometer with N Thermocouple Probe Sensor
  • Warranty1 year
1 Year Warranty

Key Features

  • Activate backlight when measuring in low-lit areas
  • 1 year warranty

More About this Item

This digital humidity meter provides excellent response time to changes in temperature, good repeatability and accurate readings. Thin film capacitive humidity sensor offers superb recovery from moisture, fast response time and durability. Meter features mode selection between temperature and humidity, selectable °F/°C, backlight, MAX and HOLD functions, mode indicator and low battery indicator.
What’s included: rubber boot and one 9V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat