This item is now discontinued. Please browse similar items

AEMC AL834 4-Channel AmpFlex, Model

Representative image only.
AEMC Mfr # 2126.14 – Item # WZ-26060-23
Integrated Bluetooth® wireless connectivity for smooth data transfer
  • Dual measuring range of 300 A and 3000 A, user selectable per channel
  • Weatherproof IP65 rating
  • Four integral AmpFlex® flexible current probes that will measure up to 3000 A TRMS with 0.5 A resolution.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels4
  • Input TypeCurrent
  • Max Current (AAC)3000
  • Min Current (AAC)0
  • Sampling Rate64 samples/cycle
  • Memory Size1,000,000 measurements (2 MB). Recorded data is stored in nonvolatile memory and retained even if battery is low or removed.
  • Battery LifeUp to 180 days (dependent on storage rate/recording length)
  • Battery Type4 C (included)
  • Length (in)6
  • Height (in)6
  • Width (in)3 1/2
  • Length (cm)15
  • Height (cm)15
  • Width (cm)9.1
  • Description4-Channel AmpFlex, Model
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIntrinsically Safe

Key Features

  • Dual measuring range of 300 A and 3000 A, user selectable per channel
  • Weatherproof IP65 rating
  • Four integral AmpFlex® flexible current probes that will measure up to 3000 A TRMS with 0.5 A resolution.
  • 1 year warranty

More About this Item

Four-channel Simple Logger® II TRMS power data loggers offer programmable storage rates from 8 per second to 1 per day. Store up to 1,000,000 measurements in the nonvolatile memory; data is retained even if battery is low or removed. User-selectable storage modes include start/stop, FIFO, extended recording mode (XRM™), and store on alarm.

Setup and operation is easy and intuitive. Features Bluetooth® communication and DataView® software for data storage, real-time display, analysis, and report generation. Six LED indicators clearly display logger status.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat