This item is now discontinued. Please browse similar items

AEMC 502 True Rms Clamp Meter, 400A AC/DC 600V AC/DC

Representative image only.
AEMC Mfr # 502 – Item # WZ-20002-66
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.2
  • DC Max (Volts)600
  • AC Min (Volts)0.2
  • AC Max (Volts)600
  • AC Min (amps)0.05
  • AC Max (amps)400
  • Resistance Min (Ω)0.2
  • Resistance Max (Ω)400
  • Frequency Min (Hz)20
  • Frequency Max (KHz)10
  • Continuity< 40Ω
  • True RmsYes
  • Jaw Size1.1
  • Safety RatingCAT II 600V, CAT III 300V, EN 61010-1
  • Width (in)7.6
  • Height (in)1.97
  • Depth (in)1.1
  • DescriptionTrue Rms Clamp Meter, 400A AC/DC 600V AC/DC
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

AC and AC/DC Clamp-On Meters
Auto-Ranging Models

  • Models AE211754, AE211721, AE211766 and AE211722 are compact in size and measure to 400A and 600V
  • Models AE211767, AE211768 and AE211770 are standard size clamp-ons and measure to 1000A and 1000V
  • Full functions: Aac, Adc, Vac, Vdc, Ohms, continuity with beeper, frequency, diode test and hold or 1ms peak
  • Several models offer DC amp measurements for non-linear applications
  • 42-segment analog bargraph
  • Large easy-to-read 4000-count display

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat