This item is now discontinued. Please browse similar items

AEMC 4620 KIT Ground Resistance Test Kit, C batteries

Representative image only.
AEMC Mfr # 4620 KIT – Item # WZ-27446-02
Measure ground resistance (2 & 3 point) and soil resistivity (4 point)
  • Rugged design features dust-and rain-proof field case

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Accuracy±2% of reading ±3 digits
  • AC Voltage Accuracy±2% of reading ±3 digits
  • Max Resistance (ohms)2000
  • Display3.5 digit LCD
  • Battery Type (VAC)Eight C batteries
  • Length (in)7 1/4
  • Height (in)4 1/2
  • Width (in)9 1/2
  • DescriptionGround Resistance Test Kit, C batteries

Key Features

  • Rugged design features dust-and rain-proof field case

More About this Item

Auto-ranging testers seek the optimum measurement range. The large backlit display indicates high input noise, high auxiliary rod resistance, fault connections and low battery status. Operation is simple, just connect the leads, press the test button and read the results. The meters are fuse protected up to 250 VAC against live circuits. They are designed to withstand 250 VAC with spikes of 3000 VAC or 1000 VDC in the event of system faults.
What’s included: two 300 ft leads on spools, two 100 ft leads, four 16” auxiliary ground electrodes, one 16 ft lead with Mueller clip, one 100 ft tape measure, ground workbook, carrying bag, eight C batteries (27446-02) and a NiMH rechargeable battery with AC power cord (27446-04).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat