This item is now discontinued. Please browse similar items

AEMC 2125.79 200kHz True-rms Multimeter with Bluetooth

Representative image only.
AEMC Mfr # 2125.79 – Item # WZ-20042-33
High-accuracy TRMS multimeters provide innovative power system for added flexibility
  • Large graphic LCD display with 160 x 160 resolution and bilingual menus (English/French)
  • LED backlighting for easier reading in dark areas and lower power consumption
  • Four 100,000-count digital readouts, bar graph, and graphic measurement log
  • Basic accuracy of 0.02%, specified bandwidth of 200 kHz
  • Eight push-button keys for convenient, one-handed function selection

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.1
  • DC Max (Volts)1000
  • DC Voltage Accuracy0.02% of reading 8 cts
  • DC Min (amps)0.001
  • DC Max (amps)20
  • DC Current Accuracy0.08% 8
  • AC Min (Volts)0.1
  • AC Max (Volts)1000
  • Ac Voltage Accuracy0.3% of reading 40 cts
  • AC Min (amps)0.001
  • AC Max (amps)20
  • AC Current Accuracy1.0% 30
  • Resistance Min (Ω)1000
  • Resistance Max (MΩ)50
  • Capacitance Min (nF)10
  • Capacitance Max (mF)10
  • Capacitance Accuracy±1% 5
  • Frequency Min (Hz)0.8
  • Frequency Max (MHz)2
  • Frequency Accuracy0.02% of reading 8 cts
  • Continuity1000.00Ω to 50.000 MΩ (audible at 1000.00Ω)
  • Diode Tester0 to 2.6000 V range
  • Accuracy Cable Identifier2% of reading 30 cts for Diode Test
  • Display100,000 counts
  • Width (in)3.375
  • Length (in)7
  • Height (in)1.75
  • Width (cm)8.5
  • Length (cm)17.8
  • Height (cm)4.4
  • Description200kHz True-rms Multimeter with Bluetooth

Includes

Software with cable, test leads, NiMH rechargeable battery, and AC power supply/charger; three AAA batteries (MTX 3281B-COMCM only)

Key Features

  • Large graphic LCD display with 160 x 160 resolution and bilingual menus (English/French)
  • LED backlighting for easier reading in dark areas and lower power consumption
  • Four 100,000-count digital readouts, bar graph, and graphic measurement log
  • Basic accuracy of 0.02%, specified bandwidth of 200 kHz
  • Eight push-button keys for convenient, one-handed function selection
  • Frequency measurements up to 2 MHz, durations, duty cycle, and counting of events
  • Temperature measurements with Pt 100 or Pt 1000 probes and J or K thermocouples
  • Storage of 6500 measurements with date and time (up to 4 simultaneous parameters)
  • USB or Bluetooth® communication capability
  • 50% faster battery recharging with included wall plug power pack

More About this Item

These new high-end, handheld MTX series portable multimeters offer a resolution of 100,000 counts, 0.02% basic accuracy, and up to 200 kHz bandwidth capability. The unique design, featuring a multi-position screen and push button function selection, makes this range of multimeters ideal for both benchtop and field service applications.

The innovative power supply system provides benefits such as rechargeable batteries for on-site use and an AC power adapter that doubles as a battery charger — preventing shutdown during measurements. The included PC-compatible analysis software allows you to export measurement results in real-time or in deferred modes, and the ability to store, analyze, document, and transfer data to a standard Word® or Excel® program.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat