This item is now discontinued. Please browse similar items

AEMC 1050 Industrial Digital Megohmmeter, 1000 V

Representative image only.
AEMC Mfr # 1050 – Item # WZ-27443-05
Automated, user-friendly system for testing insulation and resistance
  • Provides direct measurement of dielectric, polarization index, and capacitance.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Accuracy±5% of reading
  • Max Resistance (G ohms)4000
  • Max Voltage (Voltage)1000
  • Data Logging20 readings
  • Memory20 readings
  • InterfaceNone
  • DisplayLCD
  • ComplianceEN 61010-1, 600VCat. III, EN 61557
  • Battery Type (VAC)Eight C batteries
  • Length (in)7 9/32
  • Height (in)4 5/16
  • Depth (in)9 29/64
  • DescriptionIndustrial Digital Megohmmeter, 1000 V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Provides direct measurement of dielectric, polarization index, and capacitance.
  • 1 year warranty

More About this Item

Measure insulation voltage levels up to 1000 or even to 5000 V. The programmable memory stores resistance values for specified time intervals. The backlit LCD features a dual display with a digital measurement and a bar graph to monitor changes or trends in readings. Automatic test inhibitor shuts down meter when live circuits exceed 25V — protecting the operator and equipment. The rugged case features a weatherproof design for heavy duty conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat