This item is now discontinued. Please browse similar items

Advantec PTFE Depth Filter, 4 µm pore, 25-mm diameter; pack of 10

Representative image only.
Advantec Mfr # PF04025MM – Item # WZ-36240-14
Ideal for aggressive chemicals and air filtration applications
  • High temperature and strong chemical resistance
  • Excellent air permeability with minimal pressure drop
  • High loading capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPTFE
  • Pore Size (micron)4
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Porosity (%)75
  • Thickness (µm)0.95
  • Thickness (mm)950
  • Collection Efficiency (% 0.3 µm DOP)95
  • Retentive Pore Liquid (µm)4
  • Weight (g/m²)500
  • DescriptionPTFE Depth Filter, 4 µm pore, 25-mm diameter; pack of 10
  • Warranty1 year
1 Year Warranty

Key Features

  • High temperature and strong chemical resistance
  • Excellent air permeability with minimal pressure drop
  • High loading capacity
  • 1 year warranty

More About this Item

Pure PTFE fibers are sintered to improve handling characteristics and minimize fiber slough-off and downstream contamination. Recommended for filtering hot acids, strong solvents, and for applications where media contamination must be at a critically low level. Use these hydrophobic filters to separate aqueous and non-aqueous phases of mixtures as well as for air/gas filtration or venting. Temperature range is –120 to 260°C (–184 to 436°F).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat