This item is now discontinued. Please browse similar items

Advantec Nylon Membrane Filters, 0.1 µm, 13 mm; 100/Pk

Representative image only.
Advantec Mfr # N010A013A – Item # WZ-36230-46
Suitable for HPLC sample preparation
  • Inherently hydrophilc
  • Binds proteins, DNA, and RNA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • Pore Size (µm)0.1
  • Diameter (mm)13
  • Bubble Point (PSI)70
  • Max Water Flow Rate (mL/min/cm²)4
  • Max Air Flow Rate (L/min/cm²)0.6
  • DescriptionNylon Membrane Filters, 0.1 µm, 13 mm
  • Warranty1 year
1 Year Warranty

Key Features

  • Inherently hydrophilc
  • Binds proteins, DNA, and RNA
  • 1 year warranty

More About this Item

Designed by impregnating a polyester web with nylon polymer, the membrane filters are very stong and heat resistant. Compatible with aqueous and alcoholic solutions and solvents.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat