This item is now discontinued. Please browse similar items

Advantec NO2 Filter Badges, pack of 10

Representative image only.
Advantec Mfr # 800600 – Item # WZ-06649-70
Easily monitor ambient levels of NO2
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredNitrogen dioxide
  • Accuracy± 30%
  • Sensitivity66 ppb/hr
  • Sensor Life1 month exposure
  • Weight (oz)0.5
  • Weight (g)16
  • Height (in)1 1/2
  • Width (in)2
  • Depth (in)3/8
  • Height (cm)4
  • Width (cm)5
  • Depth (cm)1
  • DescriptionNO2 Filter Badges, pack of 10
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The NO2 Filter Badge is a portable and passive sampler for monitoring ambient levels of nitrogen dioxide. It can be attached to clothing or mounted onto a stationary object. Use the enclosed foil pouch or other hermetic container to transport badges back to the lab for analysis. Sampling is by passive diffusion; levels of NO2 are determined spectrophotometrically.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat