This item is now discontinued. Please browse similar items

Advantec N067.0CM Grade No. 6 Ashless Quantitative Filter Paper; 7.0 cm dia.; pack of 100

Representative image only.
Advantec Mfr # N067.0CM – Item # WZ-81051-58
Manufactured to exacting standards for uniform performance
  • Retains medium-fine particulates (2 to 10 m), trace and precious metals
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)70
  • Diameter (cm)7
  • Thickness (µm)0.2
  • Thickness (mm)200
  • Weight (g/m²)103
  • Flow Time (seconds)300
  • Absorption Speed (cm)6
  • Wet Strength (cm H₂O)15
  • DescriptionGrade No. 6 Ashless Quantitative Filter Paper; 7.0 cm dia.; pack of 100
  • Warranty1 year
1 Year Warranty

Key Features

  • Retains medium-fine particulates (2 to 10 m), trace and precious metals
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Papers are double acid washed in hydrochloric acid followed by hydroflouric acid, then rinsed with ultrapure water to neutralize. Sold in packs of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat