This item is now discontinued. Please browse similar items

Advantec A100A293C Mixed Cellulose Ester Membranes; 293 mm dia, 1.0 µm pore; 25/pk

Representative image only.
Advantec Mfr # A100A293C – Item # WZ-36230-85
Features high protein binding
  • Unique high porosity provides superior flow rate
  • Can be safely exposed to temperatures up to 130°C (266°F)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialMixed Cellulose Ester
  • Pore Size (µm)1
  • Diameter (mm)293
  • Bubble Point (PSI)13.9
  • Bubble Point0.96
  • Max Water Flow Rate (L/min/cm²)0.22
  • Max Water Flow Rate (mL/min/cm²)220
  • Max Air Flow Rate (L/min/cm²)20.4
  • Max Air Flow Rate (mL/min/cm²)20400
  • DescriptionMixed Cellulose Ester Membranes; 293 mm dia, 1.0 µm pore; 25/pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Unique high porosity provides superior flow rate
  • Can be safely exposed to temperatures up to 130°C (266°F)
  • 1 year warranty

More About this Item

Mixed cellulose ester (MCE) membranes are made from over 90% cellulose nitrate and 10% cellulose acetate for strength and thermostability. Applications include filter sterilizing biological fluids, microbiology, contamination analysis, and air monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat