This item is now discontinued. Please browse similar items

Advantec 25HP045AN Syringe Filters, 0.45 um Hydrophilic PTFE, 25 mm; 100/Pk

Representative image only.
Advantec Mfr # 25HP045AN – Item # WZ-81054-44
Housings are specifically designed to minimize sample holdup and maximize recovery
  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolytetrafluoroethylene (PTFE); Hydrophilic
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)25
  • Housing MaterialPolypropylene (PP)
  • Sample Volume (mL)<100 mL
  • Retention Volume (mL)<0.1
  • Filtration Area (cm²)4
  • Max Pressure (PSI)56
  • Max Pressure (bar)3.9
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • DescriptionSyringe Filters, 0.5 um Hydrophilic PTFE, 25 mm; 100/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Non-pigmented acrylic or polypropylene (PP) housings feature integral filter sealing to avoid the risk of contamination from pigments and adhesives
  • Each filter is clearly marked with membrane pore size
  • Housings have standard luer connectors; 50-mm filters feature 7 to 13.5 mm hose barb connectors
  • 1 year warranty

More About this Item

PTFE Hydrophilic Filters are versatile filters characterized by very good chemical resistance. They are compatible with many aqueous and organic solvent mixtures used in HPLC, including acetonitrile/water.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat