This item is now discontinued. We recommend the following as suggested replacements: WZ-11130-18

Adam Equipment WSK 35A Warrior Washdown Industrial Scale, 35Lb/16kg, 115 V; 9.75"

Representative image only.
Adam Equipment Mfr # WSK 35A-115V – Item # WZ-11120-19
Rugged stainless steel design washdown scale with all the features needed
  • IP66 rated for protection against water and dust
  • Grade 304 stainless steel pan allows easy cleaning
  • RS-232 interface enables connection to computers, data loggers and printers
  • Rugged stainless steel construction for ultimate durability
  • Large backlit LCD with 6” high digits is easily visible in any location
  • Checkweighing LED lights clearly show when the weight is within the required range
  • Rechargeable battery included for operation anywhere
  • Controls other devices with data output via an RS-232 connector and optional relay box
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)16000
  • Capacity (kg)16
  • Capacity (lbs)35
  • Readability (g)1
  • Linearity (g)2
  • Weighing Unitsg, kg, oz, lb, lb:oz, N
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • DescriptionWarrior Washdown Industrial Scale, 35Lb/16kg, 115 V; 9.75\"
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.IP 66 Rated

Key Features

  • IP66 rated for protection against water and dust
  • Grade 304 stainless steel pan allows easy cleaning
  • RS-232 interface enables connection to computers, data loggers and printers
  • Rugged stainless steel construction for ultimate durability
  • Large backlit LCD with 6” high digits is easily visible in any location
  • Checkweighing LED lights clearly show when the weight is within the required range
  • Rechargeable battery included for operation anywhere
  • Controls other devices with data output via an RS-232 connector and optional relay box
  • 2 year warranty

More About this Item

Rugged durability makes the Warrior washdown scale ideal for measuring large quantities in demanding environments. The Warrior is IP66-rated to protect internal components, while the grade 304 stainless steel base cleans easily during batching applications. Dynamic weighing makes the Warrior ideal for measuring liquids or animals. When weighing repetitive samples, checkweighing is effortless with easy-to-read colored LED indicators

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat