This item is now discontinued. Please browse similar items

Adam Equipment WBZ 6a-KG Price Computing Scale, 3000g Capacity, 1g Readability, 115V

Representative image only.
Adam Equipment Mfr # WBZ 6A-KG -115V – Item # WZ-11810-40
The Adam Equipment WBZ wash down approved retail scales are ideal for food preparation, packaging plants, agricultural facilities, and other retail applications.
  • IP66 rated for wash down
  • Large backlit LCD on both front and back panels
  • Displays weight, unit price, and total price
  • Price displayed in multiple currency
  • Rechargeable battery; up to 90 hours operation
  • Auto sleep/power down function saves battery life
  • Full color coded, sealed keypad with numeric entry
  • Level indicator with adjustable non-slip leveling feet
  • Full range tare
  • Precision load cell technology
  • Low battery indication
  • Lightweight and portable
  • Large stainless steel pan
  • Zero Tracking
  • Simple user-friendly operation
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)3
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)6
  • Width (in)10
  • Depth (in)9
  • Platform Length (in)8 19/64
  • Platform Width (in)6 51/64
  • DescriptionPrice Computing Scale, 3000g Capacity, 1g Readability, 115V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • IP66 rated for wash down
  • Large backlit LCD on both front and back panels
  • Displays weight, unit price, and total price
  • Price displayed in multiple currency
  • Rechargeable battery; up to 90 hours operation
  • Auto sleep/power down function saves battery life
  • Full color coded, sealed keypad with numeric entry
  • Level indicator with adjustable non-slip leveling feet
  • Full range tare
  • Precision load cell technology
  • Low battery indication
  • Lightweight and portable
  • Large stainless steel pan
  • Zero Tracking
  • Simple user-friendly operation
  • 1 year warranty

More About this Item

The WBZ scales feature an IP66 rated wash down housing with a large stainless steel weighing pan. The larger backlit display shows weight, price per unit, and an easy to read extra large total cost display. They operate with an AC adapter or rechargeable battery pack for portability; both are included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat