This item is now discontinued. We recommend the following as suggested replacements: WZ-10102-22

Adam Equipment STB 8202e Solis Precision Toploading Balance, 8200g x .01g, External Calibration

Representative image only.
Adam Equipment Mfr # STB 8202E – Item # WZ-11125-44
Intuitive graphic display and keypad simplify weighing operations
  • Formulation and recipe function stores and recalls up to 99 ingredients
  • Selectable digital filtering minimizes effects of vibration and disturbances
  • Level indicator and adjustable feet ensure proper balance setup
  • Security slot for optional Kensington-style lock and cable prevents theft
  • Large stainless steel weighing pan allows quick cleaning
  • Time and date stamp meets Good Laboratory Practice (GLP) guidelines
  • 8200 g capacity
  • External calibration
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)8200
  • Readability (g)0.001
  • Repeatability (g)0.002
  • Weighing Unitsg, mg, ct, lb, oz, ozt, dwt, tlh, tls, tlt, T, mm, GN, custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, French, German, Italian, Portuguese, and Spanish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Height (in)3 3/4
  • Width (in)8 7/8
  • Depth (in)14 3/4
  • Pan Length (in)7 1/2
  • Pan Width (in)7 1/2
  • DescriptionPrecision Toploading Balance, 8200g x .01g, External Calibration
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

Universal power adapter.

Key Features

  • Formulation and recipe function stores and recalls up to 99 ingredients
  • Selectable digital filtering minimizes effects of vibration and disturbances
  • Level indicator and adjustable feet ensure proper balance setup
  • Security slot for optional Kensington-style lock and cable prevents theft
  • Large stainless steel weighing pan allows quick cleaning
  • Time and date stamp meets Good Laboratory Practice (GLP) guidelines
  • 8200 g capacity
  • External calibration
  • 5 year warranty

More About this Item

The Solis line of precision toploading balances feature large high-resolution graphic displays where you can readily view your comprehensive data. Intuitive keypad, easy-to-read buttons, and navigation arrows simplify balancing operations. A built-in memory stores and recall products, formulas, and settings.

The balances also feature RS-232 interface to transfer data to computers and printers, checkweighing with audible alarm, part counting with preset sample sizes, dynamic weighing for animals or liquids, percentage weighing, density determination with optional density kit, security password protection, and multilingual display capability.

Choose from a variety of capacities with external calibration (must use calibration mass to calibrate), or internal calibration (may use with or without a calibration mass).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat