This item is now discontinued. Please browse similar items

Adam Equipment Nimbus NBL 223i Precision Toploading Balance, 220 g x 1 mg with Internal Cal, 230 V

Representative image only.
Adam Equipment Mfr # NBL 223I 230V – Item # WZ-11122-59
Reliable performance in a compact, rugged design
  • All-metal housing ensures rugged, durable protection and stability
  • GLP compliant printouts via RS-232 connection
  • Weighing applications include parts counting, check weighing, percent weighing, dynamic/animal weighing
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large backlit display and intuitive keypad
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.001
  • Repeatability (g)0.002
  • Linearity (g)0.002
  • Weighing Unitsg, mg, ct, GN, N, oz, ozt, dwt, T, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceRS-232, USB
  • Stabilization Time (Sec)3
  • Power (VAC)230
  • Height (in)3 1/2
  • Width (in)8 45/64
  • Depth (in)12 13/64
  • Min Temperature (° C)15
  • Max Temperature (° C)35
  • DescriptionPrecision Toploading Balance, 220 g x 1 mg with Internal Cal, 230 V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • All-metal housing ensures rugged, durable protection and stability
  • GLP compliant printouts via RS-232 connection
  • Weighing applications include parts counting, check weighing, percent weighing, dynamic/animal weighing
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large backlit display and intuitive keypad
  • 3 year warranty

More About this Item

Optimized connections boost data collection capabilities and lead to exceptional information transmission. USB and RS-232 interfaces are standard, while an additional interface allows use of an optional remote display. Whether performing basic tasks such as printing data, or advanced communication with a LIMS system, the Nimbus can meet the requirements. GLP printouts are available with time, date and other essential information.

Innovative design creates a smaller footprint, so the Nimbus occupies minimal space on the lab bench. Solid metal construction throughout the balance durably withstands chemicals and rigorous daily use. Optimized configuration of the Nimbus’s internal weighing system results in enhanced performance. Fabricated from a single block, the weighing sensor contains fewer parts than a traditional force motor balance, improving efficiency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat