This item is now discontinued. Please browse similar items

Adam Equipment NBL 84 Analytical Balance, 80g x 0.1mg Backlit Lcd, 115V

Representative image only.
Adam Equipment Mfr # NBL 84E-115V – Item # WZ-11120-98
Reliable performance in a compact, rugged design
  • All-metal housing ensures rugged, durable protection and stability
  • Glass doors disassemble for thorough cleaning
  • GLP-compliant printouts via USB or RS-232 connection
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large, backlit display and intuitive keypad
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)80
  • Readability (g)0.0001
  • Linearity (g)0.0004
  • Weighing Unitsg, mg, ct, GN, dr, oz, ozt, dwt, custom
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232 / USB
  • RS-232 InterfaceYes
  • Auto ShutoffY
  • Low Battery IndicatorNo
  • Power (VAC)115
  • Height (in)12 45/64
  • Width (in)8 45/64
  • Depth (in)12 1/5
  • Draft Shield Height (in)5 39/64
  • Draft Shield Width (in)5 13/64
  • Draft Shield Depth (in)9 13/64
  • DescriptionNimbus Analytical Balance, 80g with 0.1mg Readability, Backlit Lcd, 115V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • All-metal housing ensures rugged, durable protection and stability
  • Glass doors disassemble for thorough cleaning
  • GLP-compliant printouts via USB or RS-232 connection
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large, backlit display and intuitive keypad
  • 3 year warranty

More About this Item

Optimized connections boost data collection capabilities and lead to exceptional information transmission. USB and RS-232 interfaces are standard, while an additional interface allows use of an optional remote display. Whether performing basic tasks such as printing data, or advanced communication with a LIMS system, the Nimbus can meet the requirements. GLP printouts are available with time, date and other essential information.

Innovative design creates a smaller footprint, so the Nimbus occupies minimal space on the lab bench. Solid metal construction throughout the balance durably withstands chemicals and rigorous daily use. Optimized configuration of the Nimbus’s internal weighing system results in enhanced performance. Fabricated from a single block, the weighing sensor contains fewer parts than a traditional force motor balance, improving efficiency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat