This item is now discontinued. We recommend the following as suggested replacements: WZ-11801-84

Adam Equipment LBK12A Compact Industrial Bench Scale, 6kg, 115V

Representative image only.
Adam Equipment Mfr # LBK12A-115VAC – Item # WZ-11711-42
Quick and easy weighing with a low profile, compact design
  • Large backlit display for quick reading of results
  • Rechargeable battery lasts up to 90 hours on a single charge
  • Generous stainless steel pan is removable for easy cleaning
  • Industrial strength housing designed for robust environments
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)13
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg, kg, oz, lb, lb:oz
  • Calibration TypeExternal
  • BatteryRechargeable (included)
  • Power (VAC)115
  • Height (in)4 1/4
  • Width (in)10
  • Depth (in)12
  • DescriptionCompact Industrial Bench Scale, 6kg, 115V
  • Warranty2 Years
Two year warrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Large backlit display for quick reading of results
  • Rechargeable battery lasts up to 90 hours on a single charge
  • Generous stainless steel pan is removable for easy cleaning
  • Industrial strength housing designed for robust environments
  • 2 year warranty

More About this Item

These affordable bench scales simplify basic weighing tasks with a straightforward 5-button keypad and easy-to-navigate menu. Scales offer five weighing units and perform weighing, percentage weighing, and basic parts counting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat