Adam Equipment GFK 165A Industrial Scale, 165Lb/75kg and 0.01Lb/5G Readability

Representative image only.
Adam Equipment Mfr # GFK 165A – Item # WZ-11710-00
Built tough to meet a variety of applications
  • Battery and AC operation
  • Full numeric keypad lets you preset tare, select sample size (count mode), and lock out functions to prevent unauthorized tampering with scale settings
  • Tilt or rotate the adjustable pillar-mounted indicator to suit your viewing needs
  • Large backlit LCD with capacity tracker helps prevent overload
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bidirectional RS-232 output
  • GFK models feature larger platforms and higher capacities
  • 5 year warranty

PRODUCT OPTIONS

Call For Price

£194.13 - £201.02GBP / Each
£232.96 - £241.22GBP (incl VAT)

for an additional
£194.13GBP / Each
£232.96GBP (incl VAT)
for an additional
£201.02GBP / Each
£241.22GBP (incl VAT)
Time to recalibrate? Click on the calibration service to view details, then order.
Troemner 9288 50kg, Class F Cast Iron Grip-Handle Weight
£673.00GBP / Each
£807.60GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)75000
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)5
  • Repeatability (g)5
  • Linearity (g)10
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115
  • DescriptionIndustrial Scale, 165Lb/75kg and 0.01Lb/5G Readability
  • Warranty5 Years
5 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Battery and AC operation
  • Full numeric keypad lets you preset tare, select sample size (count mode), and lock out functions to prevent unauthorized tampering with scale settings
  • Tilt or rotate the adjustable pillar-mounted indicator to suit your viewing needs
  • Large backlit LCD with capacity tracker helps prevent overload
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bidirectional RS-232 output
  • GFK models feature larger platforms and higher capacities
  • 5 year warranty

More About this Item

Built tough for a variety of industries the GFK can meet the demands of the warehouse, or the production floor. Check weighing applications are trouble free with amber, green, and red indicators to show the operator if the item is under, over, or at the preset limits.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat