This item is now discontinued. Please browse similar items

Adam Equipment EBL 104e-230V Eclipse Analytical Balance, 100G with 0.1mg Readability, Backlit Lcd, 230V

Representative image only.
Adam Equipment Mfr # EBL 104E-230V – Item # WZ-11121-31
Simplifies the most complex weighing operations with intuitive operation
  • All-metal housing ensures rugged, durable protection and stability
  • GLP-compliant printouts via RS-232 or USB connection
  • Capacity tracker warns of approaching overloads
  • Weighing applications include parts counting, check weighing, check counting, net/total and density calculation, percent weighing and dynamic/animal weighing
  • Large multi-language backlit display with soft-touch keypad and illuminated keys
  • Weighing chamber can be easily disassembled for cleaning
  • Built-in memory stores date and time data
  • Below-balance weighing hook
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)100
  • Readability (g)0.0001
  • Repeatability (g)0.0002
  • Linearity (g)0.0004
  • Weighing Unitsg, mg, ct, GN, dr, oz, ozt, dwt, mm, tl T, tl H, tl S, ti, t, custom
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Auto ShutoffY
  • Power (VAC)230
  • Pan Diameter (in)3 1/2
  • DescriptionEclipse Analytical Balance, 100G with 0.1mg Readability, Backlit Lcd, 230V
  • Warranty3 Years
3 Year WarrantyUL Listed.

Key Features

  • All-metal housing ensures rugged, durable protection and stability
  • GLP-compliant printouts via RS-232 or USB connection
  • Capacity tracker warns of approaching overloads
  • Weighing applications include parts counting, check weighing, check counting, net/total and density calculation, percent weighing and dynamic/animal weighing
  • Large multi-language backlit display with soft-touch keypad and illuminated keys
  • Weighing chamber can be easily disassembled for cleaning
  • Built-in memory stores date and time data
  • Below-balance weighing hook
  • 3 year warranty

More About this Item

Every Eclipse is outfitted with an elegant capacitive touch keypad containing colour-coded keys, which enable uncomplicated navigation of the functions and features. Operating ith a feather-light touch, the keys respond readily, even while wearing latex-gloves. The keypad’s smooth surface allows fingerprints to be wiped off easily. Illuminated keys guide users through tasks, highlighting available options.

Featuring one of the largest LCD readouts in the industry, the Eclipse displays sizeable white digits on a deep-blue background, ensuring ultimate visibility. A second line shows text prompts, instructions and any other relevant information. Clear, discernable symbols and multilingual
text make operation easy, while prompts simplify even the most complex activities.

The Eclipse achieves connectivity with precision and speed, whether it’s basic data printing or advanced communication with a Laboratory Information Management System. Printouts with
time, date, and other information are provided to comply with GLP requirements. USB and RS-232 interfaces optimise connections, while a third interface allows use of an optional remote display.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat