This item is now discontinued. Please browse similar items

Adam Equipment CQT 1752GR Grain Scale, 1750g Capacity and 0.05G Readability, 115V

Representative image only.
Adam Equipment Mfr # CQT 1752GR -115V – Item # WZ-11810-00
The CQT series grain scales have been developed specifically for agricultural use to calculate the potential yields and quality of the grain crop and it’s development.
  • 9 weighing units including pounds per bushel and grams or kilograms per hectoliter
  • Selectable settings for yield, dockage, and container size
  • Full range tare
  • Backlit LCD display
  • Stainless steel pan
  • ShockProtect™ three-point overload protection
  • Lock down mounting slot for Kensington™ type lock and cable
  • Dual tare keys
  • Removable anti-static draft shield
  • Lightweight and portable
  • Color coded, sealed keypad
  • External calibration
  • Auto sleep / power down function to save battery life
  • Auto power off
  • AC Adapter
  • Low battery indication
  • Below balance weighing with hanger
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)1750
  • Capacity (kg)1.75
  • Readability (g)0.05
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, g/hL, lb/bu
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)115
  • Height (in)3 1/10
  • Width (in)6 45/64
  • Depth (in)9 19/32
  • Pan Diameter (in)4 45/64
  • Draft Shield Height (in)3 29/32
  • DescriptionGrain Scale, 1750g Capacity and 0.05G Readability, 115V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • 9 weighing units including pounds per bushel and grams or kilograms per hectoliter
  • Selectable settings for yield, dockage, and container size
  • Full range tare
  • Backlit LCD display
  • Stainless steel pan
  • ShockProtect™ three-point overload protection
  • Lock down mounting slot for Kensington™ type lock and cable
  • Dual tare keys
  • Removable anti-static draft shield
  • Lightweight and portable
  • Color coded, sealed keypad
  • External calibration
  • Auto sleep / power down function to save battery life
  • Auto power off
  • AC Adapter
  • Low battery indication
  • Below balance weighing with hanger
  • 1 year warranty

More About this Item

The CQT series grain scales are a simple, low cost solution that can be used in the field. The compact design and battery power operation makes transportation simple. Easily taking readings where the grain is located without the need of external power sources. The stainless steel pan can be removed for quick clean ups and the color coded keypad and smart functions makes operation trouble free.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat