This item is now discontinued. Please browse similar items

Adam Equipment CPWPLUS6-230V Industrial Scale, 6kg x 2g, 230 V

Representative image only.
Adam Equipment Mfr # CPWPLUS 6-230V – Item # WZ-11901-09
These versatile scales with remote mount display are ideal for a wide variety of weighing tasks
  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Remote-mounted display
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)6
  • Capacity (lbs)13
  • Readability (g)2
  • Repeatability (g)2
  • Linearity (g)4
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Battery6 AA (not included)
  • Power (VAC)230
  • DescriptionIndustrial Scale, 6kg x 2g, 230 V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.

Key Features

  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Remote-mounted display
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat