This item is now discontinued. We recommend the following as suggested replacements: WZ-11801-63

Adam Equipment CBK16AH Compact Industrial Bench Scale, 8kg x 0.1g, 220 V

Representative image only.
Adam Equipment Mfr # CBK16AH_220VAC – Item # WZ-11711-81
Full-featured industrial checkweighing scales for a wide variety of applications
  • Large, backlit LCD with capacity tracker helps prevent exceeding scale capacity
  • Color-coded keys and colored LED check limit indicators speed up productivity
  • Multilanguage text printing accommodates more users
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)8000
  • Capacity (kg)8
  • Capacity (lbs)17
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)4 1/2
  • Width (in)14 3/8
  • Depth (in)12 3/8
  • DescriptionCompact Industrial Bench Scale, 8kg x 0.1g, 220 V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Large, backlit LCD with capacity tracker helps prevent exceeding scale capacity
  • Color-coded keys and colored LED check limit indicators speed up productivity
  • Multilanguage text printing accommodates more users
  • 2 year warranty

More About this Item

These scales offer rugged construction for a wide variety of industrial weighing applications including weighing, parts counting, percent weighing, and checkweighing. Quickly perform repetitive weighing tasks with the large stainless steel platform, backlit LCD, and graphic capacity tracker. Amber, red, and green color-coded indicator lights reduce checkweighing errors by quickly showing if a sample is underweight, overweight, or within acceptable limits. The RS-232 interface with date-and-time and selectable multi-language text printing provide data recording and traceability. A built-in rechargeable battery pack makes these scales ideal for production, warehousing, or field use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat